Shop All Utility Carts
Eagle Group
Utility Cart, 2 Shelves, 500 lb
Mfr # EU2-2136Z
Zoro # G8072228
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 21"
- Load Capacity 500 lb
- Wheel Type 5" Resilient Rubber
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU2-2136Z
- Zoro # G8072228
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 21" |
Shelf Length | 36 in |
Shelf Width | 21" |
Details
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 5" Resilient Rubber |
Number of Shelves | 2 |
Utility Cart Shelf Style | Wire |
Finish | EAGLEBrite Zinc |
Utility Cart Item | Medium Duty Utility Cart |
Description
Utility Cart,eaglebrite,2shelf,40"Hx21"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H015)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- GLOBAL INDUSTRIAL Bulk Tub, 6 Bushel, 32-1/4L x 23-1/4W x 20H, Off-White (B1918441)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022363FLD4PU)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- Eagle Group Utility Carts