Shop All Wire Carts
Eagle Group
Suture Cart, 48x60, Chrome, 4 Shelves
Mfr # SCH1848C-4
Zoro # G6991677
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1,200 lb
- Handle Type No Handle
- Number of Shelves 4
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SCH1848C-4
- Zoro # G6991677
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 48 in |
Overall Depth | 18-1/2" |
Overall Height | 60 in |
Caster Wheel Dia. | 5 in |
Shelf Width | 18 in |
Shelf Length | 48 in |
Overall Length | 18 1/2 in |
Compartment Length | 18 in |
Shelf LxWxH | 48"x18" |
Compartment Width | 48 in |
Caster Stem Length | 2 1/4 in |
Divider Length | 18 in |
Ledge Height | 3 in |
Divider Height | 4 in |
Caster Stem Diameter | 7/8 in |
Caster Wheel Width | 2 1/2 in |
Overall LxWxH | 18-1/2 inx48 inx60 in |
Shelf LxW | 48 inx18 in |
Compartment Height | 60 in |
Caster Width | 2 1/2 in |
Description
Specialized Medical Supply Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 4, Shelf Length 48 in, Shelf Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-6)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- LOUISVILLE Label Kit (PK-L-2032-XX)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Chrome (2HDD3)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Chrome (200CFC)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 5 Shelves (M1860P47-5)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- Eagle Group Utility & Storage Carts