Shop All Wire Carts
Eagle Group
Sterile Wrap Cart, 60x68, Chrome, 1 Shelf
Mfr # SWC2460C
Zoro # G7231122
product price: $918.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 1,200 lb
- Handle Type No Handle
- Number of Shelves 1
- Caster Type (4) Stem Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SWC2460C
- Zoro # G7231122
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Height | 68 in |
Overall Width | 24 in |
Overall Depth | 24" |
Shelf Length | 60 in |
Shelf Width | 24 in |
Overall Length | 60 in |
Caster Wheel Dia. | 5 in |
Caster Stem Diameter | 7/8 in |
Compartment Width | 60 in |
Caster Stem Length | 2 1/4 in |
Compartment Length | 24 in |
Shelf LxWxH | 60"x24" |
Overall LxWxH | 60 inx24 inx68 in |
Caster Wheel Width | 2 1/2 in |
Shelf LxW | 60 inx24 in |
Compartment Height | 69 in |
Caster Width | 2 1/2 in |
Description
Specialized Medical Supply Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 1, Shelf Length 60 in, Shelf Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Flat, White (60-6750-1)
- ZORO SELECT Guard Rail, L32In (5AE58)
- HAMILTON Rigid Caster, 7200 12 Pneumatics (R-7212-PR)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022363FLD4PU)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 18 4inH Shelf Bins Green 36Lx18Wx74H (269005GN)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x18x67 In. (3TPC2)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- Eagle Group Utility & Storage Carts