Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 24"W x 60"L, Shelf Length: 60"
Mfr # CC2460Z-SB
Zoro # G8072815
product price: $553.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Resilient Tread Wheel
- Number of Shelves 4
- Caster Type Swivel Casters with Brakes
- Shelf Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2460Z-SB
- Zoro # G8072815
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Length | 60 in |
Shelf Width | 24" |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Resilient Tread Wheel |
Number of Shelves | 4 |
Utility Cart Item | Stem Caster Cart |
Caster Type | Swivel Casters with Brakes |
Finish | EAGLEBrite Zinc |
Utility Cart Shelf Style | Wire |
Description
Stem Caster Cart,Eaglebrite,24"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- WESCO Third Wheel, 6" Overall Width, Orange (240210)
- BAUER LADDER 16' x 24" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22044)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- RUBBERMAID COMMERCIAL Two Shelf Service Cart, 2 Shelves, 500 lb (RCP450088BG)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Casters, 1200 lb. Capacity, 30L x 24W x 39H (2430P3C)
- GLOBAL INDUSTRIAL 16 Bushel Blue Vinyl Basket Bulk Truck, 40L x 28-1/4W x 30-1/2H (241984BL)
- SUNCAST Service Cart, 39.85"L x 20"W x 38.17"H, Number of Shelves: 3 (RC2040)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- Eagle Group Utility & Storage Carts