Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 24"W x 48"L, Caster Type: Swivel
Mfr # CC2448Z-S
Zoro # G8072666
product price: $400.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Resilient Tread Wheel
- Number of Shelves 4
- Shelf Length 48 in
- Utility Cart Shelf Style Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2448Z-S
- Zoro # G8072666
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Length | 48 in |
Shelf Width | 24" |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Resilient Tread Wheel |
Number of Shelves | 4 |
Utility Cart Item | Stem Caster Cart |
Utility Cart Shelf Style | Wire |
Caster Type | Swivel |
Finish | EAGLEBrite Zinc |
Description
Stem Caster Cart,Eaglebrite,24"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8C1P6)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- FAB FOURS WINCH MOUNT Accommodates 16500 Pounds To 18000 Pounds Winches Fixed Front Bumper Mount Powder Coat (KC20-N3750-1)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- MYTON INDUSTRIES Bushel Truck, 23 cubic ft., w/casters, 550lb. capacity, YEL (MTX-1H5 YELLOW)
- GEARWRENCH 33" 4 Drawer Black & Orange Utility Cart (83168)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1500 lb (G304810SR)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- Eagle Group Utility & Storage Carts