Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 24"W x 48"L, Caster Type: Ridged, Swivel
Mfr # CC2448Z-SRP
Zoro # G8072605
product price: $515.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Poly Tread Wheel
- Number of Shelves 4
- Finish EAGLEBrite Zinc
- Caster Type Ridged, Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2448Z-SRP
- Zoro # G8072605
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Width | 24" |
Shelf Length | 48 in |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Poly Tread Wheel |
Number of Shelves | 4 |
Finish | EAGLEBrite Zinc |
Caster Type | Ridged, Swivel |
Utility Cart Item | Stem Caster Cart |
Utility Cart Shelf Style | Wire |
Description
Stem Caster Cart,Eaglebrite,24"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN2802TX10)
- STARKE Flat Cable Festoon Trolley (S100-CFT)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21" x 45" Forks (JL5215)
- RUBBERMAID COMMERCIAL Rubbermaid® Trademaster® Cart with Cabinet, 50" x 27" x 39", Black/Red, 1/Each (RUB480)
- STERILITE Weave Drawer Unit, 3Drawer, Plastic, 1258 in OAW, 24 in OAH, 15 in OAD (26306A02)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- Eagle Group Utility & Storage Carts