Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 24"W x 36"L
Mfr # CC2436Z-SB
Zoro # G8072517
product price: $408.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Resilient Tread Wheel
- Number of Shelves 4
- Shelf Width 24"
- Shelf Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2436Z-SB
- Zoro # G8072517
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Width | 24" |
Shelf Length | 36 in |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Resilient Tread Wheel |
Number of Shelves | 4 |
Utility Cart Item | Stem Caster Cart |
Finish | EAGLEBrite Zinc |
Caster Type | Swivel Casters with Brakes |
Utility Cart Shelf Style | Wire |
Description
Stem Caster Cart,Eaglebrite,24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black (FG131600BLA)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- Eagle Group Utility & Storage Carts