Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 21"W x 36"L, Utility Cart Shelf Style: Wire
Mfr # CC2136Z-SB
Zoro # G8072429
product price: $380.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Resilient Tread Wheel
- Number of Shelves 4
- Shelf Width 21"
- Finish EAGLEBrite Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2136Z-SB
- Zoro # G8072429
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Width | 21" |
Shelf Length | 36 in |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Resilient Tread Wheel |
Number of Shelves | 4 |
Utility Cart Item | Stem Caster Cart |
Finish | EAGLEBrite Zinc |
Caster Type | Swivel Casters with Brakes |
Utility Cart Shelf Style | Wire |
Description
Stem Caster Cart,Eaglebrite,21"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft (ZAG316-GAL-719-50)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4In (1KA89)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- RCP Utility-Duty Home/Office Cart 250 Lb Capacity 20-7/8 X 31-3/4 Platform Bk (440000)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- VERSA PRODUCTS Computer Cart, Laminate/Steel/Wood, 2 Shelves, 45 lb (VT4020000-00-02)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 500 lb (2192464)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- Eagle Group Utility Carts