Shop All Utility Carts
Eagle Group
Stem Caster Cart, Eaglebrite, 18"W x 60"L, Finish: EAGLEBrite Zinc
Mfr # CC1860Z-SBP
Zoro # G8072368
product price: $450.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Wheel Type 5" x 1-1/4" Poly Tread Wheel
- Number of Shelves 4
- Finish EAGLEBrite Zinc
- Shelf Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC1860Z-SBP
- Zoro # G8072368
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Shelf Width | 18" |
Shelf Length | 60 in |
Details
Item | Stem Caster Cart |
Wheel Type | 5" x 1-1/4" Poly Tread Wheel |
Number of Shelves | 4 |
Utility Cart Item | Stem Caster Cart |
Finish | EAGLEBrite Zinc |
Caster Type | Swivel Casters with Brakes |
Utility Cart Shelf Style | Wire |
Description
Stem Caster Cart,Eaglebrite,18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 3330 lb (61013)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 255 lb. (26Y399)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- LORD FUSOR Lord Fusor T22 Truck Plastic Installation Adhesive Fast-Set; 10.1 Oz. (FUS-T22)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-247236-2-3K-TLD-95)
- Eagle Group Utility & Storage Carts