Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 24"W x 60"L, Overall Height: 68"
Mfr # CC2460C-SR
Zoro # G8073241
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CC2460C-SR
- Zoro # G8073241
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,24"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (21VK50)
- T.W. EVANS CORDAGE CO Number 9 .28125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-097)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1300 lb (K9636B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb (ZL236U503)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- Eagle Group Utility Carts