Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 24"W x 36"L
Mfr # CC2448C-S
Zoro # G8073320
product price: $466.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2448C-S
- Zoro # G8073320
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD CLIP TENSION 3/4"" CD4 (13201)
- PARTNERS BRAND Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case (TWR133)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (EE2604DFX14)
- RUBBERMAID COMMERCIAL Foam; Resin; Polypropylene 4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Push Handle, 2 Shelves (RCP452500BK)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- GLOBAL EQUIPMENT High Security Metal Truck Seal Bolt Cutter Kit (PZ-10)
- GLOBAL EQUIPMENT Stock Cart, 1 Drawer 2 Tray Shelves, 24"Wx36"L, 800 Lb. Cap (988844)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 21 in. x 33 in. Metal Cart with Handle (CART-TUC-2133-Z)
- Eagle Group Utility & Storage Carts