Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 24"W x 36"L
Mfr # CC2436C-SBP
Zoro # G8073110
product price: $536.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2436C-SBP
- Zoro # G8073110
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINE. Frame Extension 60in for Magliner Hand Truck (40010)
- METRO Threaded Post Casting (RPC03-002)
- DAYTON Chain, Grade 80, 3/8 Size, 10 ft., 7100 lb. (5WRR1)
- BULLDOG WINCH 1/2" Rope Shackle 38K (20311)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26BU)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- Eagle Group Utility & Storage Carts