Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 21"W x 60"L
Mfr # CC2160C-SRP
Zoro # G8073086
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CC2160C-SRP
- Zoro # G8073086
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,21"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE1804DTX12)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- NEXEL Nexelate Utility Cart Handle 14 (AH14EP)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-243660-4-6PH-95)
- LUXOR Five Flat Shelf Black Utility Cart (BC50-B)
- LUXOR Cart, (2) Tub, 1 Flat shelves, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) (EC121HD-B)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- Eagle Group Utility Carts