Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 21"W x 48"L, Overall Height: 68"
Mfr # CC2148C-SP
Zoro # G8072675
product price: $520.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2148C-SP
- Zoro # G8072675
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,21"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- ZORO SELECT 0-ring (D141)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCHD1937)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- LORELL Steel Utility Cart, 400 lbs (59689)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Brake Casters, 1200 lb. Cap, 36L x 18W x 39H (1836P2CB)
- Eagle Group Utility Carts