Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 21"W x 36"L, Overall Height: 68"
Mfr # CC2136C-S
Zoro # G8072970
product price: $424.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2136C-S
- Zoro # G8072970
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,21"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 6 ft. x 2 in. Polyester Flat Eye and Eye Web Sling in Yellow (EE2802DFX6)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Rigid (400K48)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- HAILO. Hailo Safety Plus 3 Step Steel Folding Step Ladder - (4343-001)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (OPCPFS-243665-5-6PH-95)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- GLOBAL INDUSTRIAL 16 Bushel Blue Vinyl Basket Bulk Truck, 40L x 28-1/4W x 30-1/2H (241984BL)
- WHEELER-REX Collapsible Cart, for 8090 (60513)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- Eagle Group Utility Carts