Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 21"W x 36"L
Mfr # CC2136C-SB
Zoro # G8072620
product price: $434.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC2136C-SB
- Zoro # G8072620
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,21"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- VESTIL Polyurethane Wheel 8x2 Red/Silver (WHL-PU-8X2)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A1E10B3C1P1)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2512)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3048-2-TLD-95)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- Eagle Group Utility Carts