Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 18"W x 60"L, Overall Height: 68"
Mfr # CC1860C-SR
Zoro # G8072955
product price: $492.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC1860C-SR
- Zoro # G8072955
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- INGERSOLL-RAND Air Winch, Lever Ctrl, 5169 lb Max Pull (FA2B-24MX1)
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- CAMPBELL CHAIN & FITTINGS #16 Steel Single Jack Chain, Zinc Plated, 250' per Reel (T0724027N)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-2448-5-3K-95)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC2436311DRPS4SW5PO95)
- LUXOR 3-SHELF UTILITY CART (HE34-RD)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- Eagle Group Utility & Storage Carts