Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 18"W x 60"L
Mfr # CC1860C-SBP
Zoro # G8072876
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CC1860C-SBP
- Zoro # G8072876
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 1050 lb, D (1ULF9)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Door Lock Kit W/Hardware for Rubbermaid Trademaster Carts (FG4512L60000)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV05)
- Eagle Group Utility Carts