Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 18"W x 60"L
Mfr # CC1860C-SB
Zoro # G8072779
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CC1860C-SB
- Zoro # G8072779
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cord Reel, Marine Grade, 1/4"X300 feet (6171)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214PSU)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth (00091)
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft (G1PM12-12)
- LINCOLN ELECTRIC Factory Undercarriage, 32 in W (K1770-2)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- RUBBERMAID COMMERCIAL Aluminum 3-Shelf Mobile Utility Cart, 3 Shelves, 300 lb (RCP409100BK)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- Eagle Group Utility Carts