Shop All Utility Carts
Eagle Group
Stem Caster Cart, Chrome, 18"W x 36"L
Mfr # CC1836C-SR
Zoro # G8072681
product price: $356.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CC1836C-SR
- Zoro # G8072681
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 68" |
Details
Item | Stem Caster Cart |
Finish | Chrome |
Description
Stem Caster Cart,Chrome,18"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3851US)
- MAASDAM Strap, w/Hook, for WS-1, 12 ft. (6010-1WS)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07316)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-G)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- VOLLRATH 33 in x 16 13/16 in 3-Tier Black Utility Cart (97006)
- Eagle Group Utility Carts