Shop All Plastic Shelving
Eagle Group
Starter Plastic Shelving Unit, 5 Shelves, Blue
Mfr # QPSU2448C-B5-74
Zoro # G8068061
product price: $648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Number of Shelves 5
- Material Polypropylene with Antimicrobial Protection
- Color Blue
- Includes (4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # QPSU2448C-B5-74
- Zoro # G8068061
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Height | 74" |
Depth | 24" |
Width | 48" |
Details
Item | Plastic Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Material | Polypropylene with Antimicrobial Protection |
Color | Blue |
Includes | (4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats |
Finish | Chrome |
Description
AdjustShelving,5-Shelf,S,CRM,18"W x 48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers (19228)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELMG)
- TOLCO Plastic Shelving, 4 shelves, Dark Gray (60NN30)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black (S3624B)
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 36 in W, 24 in H, 1 Shelves, Black (S3616A)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 51 in H, 3 Shelves, Black (S9624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black (S6624X3)
- Eagle Group Plastic Shelving