Shop All Plastic Shelving
Eagle Group
Starter Mobile Plastic Shelving Unit, 5 Shelves, Gray
Mfr # QPMU2148V-B5-74
Zoro # G8068387
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Number of Shelves 5
- Material Polypropylene with Antimicrobial Protection
- Color Gray
- Finish Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # QPMU2148V-B5-74
- Zoro # G8068387
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Width | 48" |
Height | 74" |
Depth | 21" |
Details
Item | Mobile Plastic Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Material | Polypropylene with Antimicrobial Protection |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats |
Description
Adjust Shelving,5-Shelf,M,VM,21"W x 48"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 27 in H, 2 Shelves, Black (S3616B)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 63H, Nexelon Finish (PM24726N5)
- STRUCTURAL PLASTICS Starter Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 27 in H, 2 Shelves, Black (S9636B)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 75 in H, 4 Shelves, Black (S3616X4)
- NEXEL 5 Tier Vented Plastic Shelving, 48W x 18D x 63H, Nexelon Finish (PM18486N5)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 42W x 18D (RP1842E)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- Eagle Group Plastic Shelving