Shop All Plastic Shelving
Eagle Group
Starter Mobile Plastic Shelving Unit, 5 Shelves, Blue
Mfr # QPMU1836C-B5-74
Zoro # G8068116
product price: $546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Number of Shelves 5
- Material Polypropylene with Antimicrobial Protection
- Color Blue
- Includes (4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # QPMU1836C-B5-74
- Zoro # G8068116
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Height | 74" |
Depth | 18" |
Width | 36" |
Details
Item | Mobile Plastic Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Material | Polypropylene with Antimicrobial Protection |
Color | Blue |
Includes | (4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats |
Finish | Chrome |
Description
AdjustShelving,5-Shelf,M,CRM,18"W x 36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cover, Drum Funnel (1664)
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-RKit)
- VESTIL 48.5 W, 92 H, Blue (SSRT-47-HP)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6636B)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 42W x 18D (RP1842E)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- Eagle Group Plastic Shelving