Shop All Utility Carts
Eagle Group
Stainless Steel Utility Cart, 2 Shelves, 500 lb
Mfr # EU2-1824S
Zoro # G8072079
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 18"
- Material Stainless Steel
- Load Capacity 500 lb
- Wheel Type 4" Resilient Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # EU2-1824S
- Zoro # G8072079
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 24 in |
Details
Material | Stainless Steel |
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 4" Resilient Rubber |
Number of Shelves | 2 |
Description
Utility Cart,SS,2 Shelf,40"H x 18"W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- DURABLE CORP M-Bb Loading Dock Bumper (M-BB)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb., B (S-WH-4P)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- HONEY-CAN-DO Rolling Utility Cart (CRT-01451)
- RUBBERMAID COMMERCIAL Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb (RCP452088BK)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves (SRSC1618363ALU6PU)
- VTI MANUFACTURING VTI Manufacturing FSC4226E 26 in. - 42 in. adjustable cart with front & back pull out shelf (FSC4226E)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- Eagle Group Utility Carts