Shop All Sink Repair Parts
Eagle Group
Side Splash, SS, 16 Gauge, 1 EA
Mfr # HSA-SSK
Zoro # G0698871
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length (In.) 14 11/16 in
- Includes Double Sided Tape
- Overall Height (In.) 6 3/4 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # HSA-SSK
- Zoro # G0698871
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Overall Length (In.) | 14 11/16 in |
Overall Height (In.) | 6 3/4 in |
Overall Depth | 14 11/16 in |
Overall Height | 6 3/4 in |
Details
Item | Side Splash |
Material of Construction | Stainless Steel |
Includes | Double Sided Tape |
Material | 304 Stainless Steel |
Color/Finish | Stainless Steel |
Gauge | 16 ga |
For Use With | Hand Sinks |
Mounting Type | Double Sided Tape |
Accessory Type | Side Splash |
Product Type | Side Splash |
Description
Side Splash, For Use With Hand Sinks, Gauge 16 ga, Includes Double Sided Tape, Material 304 Stainless Steel, Mounting Type Double Sided Tape, Overall Depth 14 11/16 in, Overall Height 6 3/4 in, Product Type Side Splash
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- SLOAN Cover Assembly, Electronic Dual Flush (EBV311A)
- ZURN Control Kit (P6000-C30)
- THRIFCO PLUMBING 1/2 X 1-1/2 Inch Brass Nipple (5320002)
- EAGLE GROUP Drainboard, 430SS, 24x18x3 3/4 In, LxWxH (24" x 18" RRDEDB)
- DANCO Sink Hole Cover, Threaded, Stainless Steel (89478)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- PLUMB PAK SINK STRAINER 1.5X1"" CHM (PP820-31)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" X 12" Sink Tailpiece - White (10-12W)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- Eagle Group Sink Repair Parts