Shop All Work Tables
Eagle Group
Shelf, 36 W x 12 D x 1 1/2 H In
Mfr # SWS1236-16/3
Zoro # G8646915
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 12"
- Load Capacity 150 lb
- No. of Shelves 1
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # SWS1236-16/3
- Zoro # G8646915
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36" |
Depth | 12" |
Overall Width | 36 in |
Overall Height | 12 in |
Overall Depth | 12 in |
Description
Wall Shelf, 16 ga, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 12 in, Overall Width 36 in, 150 lb Load Capacity, Brackets, Includes Mounting Hardware Yes, Stainless Steel, Fixed, Silver, Satin, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID FOOD STRGE CONTNR SQR 3C (2030328)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- EAGLE GROUP Table, BS, Galv Leg, Budget, 24"Wx96"L (T2496B-BS)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- Eagle Group Work Tables