Shop All Boltless Shelving
Eagle Group
QPF-QA2442VG-GL Valu-Gard NSF Green Epoxy 24'' x 42'' Quad-Adjust Truss Frame
Mfr # 575QPA2442GL
Zoro # G311586535
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # 575QPA2442GL
- Zoro # G311586535
- Country of Origin United States
- Category Boltless Shelving
Description
This Eagle Group QPF-QA2442VG-GL Valu-Gard NSF green epoxy 24'' x 42'' Quad-Adjust truss frame with QuadPLUS louvered polymer mat is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf mat and truss frame is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. The louvered shelves allow for superior air circulation around the items being stored keeping your ingredients and products fresh. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts.The polymer mats also boast Microgard anti-microbial coating that fights against bacteria mold and mildew providing additional food safety. The truss frame comes with 4 split sleeves that snap onto 1'' diameter posts sold separately without tools to quickly and easily build your unique shelving unit. The unique interlocking corners on Quad-Adjust units fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. Posts and shelves are sold separately.Overall Dimensions:Length: 42''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige (30240STONE)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- ZORO SELECT Open Head Transport Drum, Fiber, 47 gal, Unlined, Brown (FFL21-47)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- EDSAL Crossbar, 15"D, Steel (CS15)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- Eagle Group Boltless Shelving