Shop All Boltless Shelving
Eagle Group
QPF-QA1848VG-GS Valu-Gard NSF Green Epoxy 18'' x 48'' Quad-Adjust Truss Frame
Mfr # 575QPA1848
Zoro # G511586663
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QPA1848
- Zoro # G511586663
- Country of Origin United States
- Category Boltless Shelving
Description
This Eagle Group QPF-QA1848VG-GS Valu-Gard NSF green epoxy 18'' x 48'' Quad-Adjust truss frame with QuadPLUS solid polymer mat is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf mat and truss frame is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts.The polymer mats also boast Microgard anti-microbial coating that fights against bacteria mold and mildew providing additional food safety. The truss frame comes with 4 split sleeves that snap onto 1'' diameter posts sold separately without tools to quickly and easily build your unique shelving unit. The unique interlocking corners on Quad-Adjust units fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. Posts and shelves are sold separately.Overall Dimensions:Length: 48''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 12 Shelves, Gray (735-95)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- Eagle Group Boltless Shelving