Shop All Boltless Shelving
Eagle Group
QPF-2448VG-GL Valu-Gard NSF Green Epoxy 24'' x 48'' Standard Truss Frame
Mfr # 575QPF2448GL
Zoro # G311586580
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QPF2448GL
- Zoro # G311586580
- Country of Origin United States
- Category Boltless Shelving
Description
This Eagle Group QPF-2448VG-GL Valu-Gard NSF green epoxy 24'' x 48'' standard truss frame with QuadPLUS Louvered polymer mat is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf mat and truss frame is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. The louvered shelves allow for superior air circulation around the items being stored keeping your ingredients and products fresh. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts.The polymer mats also boast Microgard anti-microbial coating that fights against bacteria mold and mildew providing additional food safety. The truss frame comes with 4 split sleeves that snap onto 1'' diameter posts sold separately without tools to quickly and easily build your unique shelving unit. Posts and shelves are sold separately.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 3 in H x 13 in W (1024-2)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- KNAPE & VOGT Steel Heavy Duty Shelf Bracket 14 Ga. 48 in. L 300 lb (82 TI 48)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- Eagle Group Boltless Shelving