Shop All Boltless Shelving
Eagle Group
QPF-2442E-GL Eaglegard NSF Hybrid Zinc / Green Epoxy 24'' x 42'' Standard Truss Frame
Mfr # 575QPF2442EG
Zoro # G311586719
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QPF2442EG
- Zoro # G311586719
- Country of Origin United States
- Category Boltless Shelving
Description
This Eagle Group QPF-2442E-GL Eaglegard NSF hybrid zinc / green epoxy 24'' x 42'' standard truss frame with QuadPLUS louvered polymer mat is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf mat and truss frame is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. The louvered shelves allow for superior air circulation around the items being stored keeping your ingredients and products fresh. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts.The polymer mats also boast Microgard anti-microbial coating that fights against bacteria mold and mildew providing additional food safety. The truss frame comes with 4 split sleeves that snap onto 1'' diameter posts sold separately without tools to quickly and easily build your unique shelving unit. Posts and shelves are sold separately.Overall Dimensions:Length: 42''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- Eagle Group Boltless Shelving