Shop All Boltless Shelving
Eagle Group
QPF-2148VG-GS Valu-Gard NSF Green Epoxy 21'' x 48'' Standard Truss Frame
Mfr # 575QPF2148GS
Zoro # G311586887
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QPF2148GS
- Zoro # G311586887
- Country of Origin United States
- Category Boltless Shelving
Description
This Eagle Group QPF-2148VG-GS NSF green epoxy 21'' x 48'' standard truss frame with QuadPLUS solid polymer mat is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf mat and truss frame is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts.The polymer mats also boast Microgard anti-microbial coating that fights against bacteria mold and mildew providing additional food safety. The truss frame comes with 4 split sleeves that snap onto 1'' diameter posts sold separately without tools to quickly and easily build your unique shelving unit. Posts and shelves are sold separately.Overall Dimensions:Length: 48''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- LYON Shelf, 24 in D, 48 in W (DD66007GW)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1A)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- Eagle Group Boltless Shelving