Shop All Extra Wire Shelves
Eagle Group
QAR2448C 24'' x 48'' Quad-Adjust NSF Chrome Reverse Mat Wire Shelf
Mfr # 575QAR2448C
Zoro # G011593420
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QAR2448C
- Zoro # G011593420
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QAR2448C 24'' x 48'' Quad-Adjust chrome NSF wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. This shelf has a reverse mat design with built-in ledges that help prevent contents from falling. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 6 in H (DC2060-SXL BUY 8S)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- Eagle Group Extra Wire Shelves