Shop All Extra Wire Shelves
Eagle Group
QAR1436S 14'' x 36'' Quad-Adjust NSF Stainless Steel Reverse Mat Wire Shelf
Mfr # 575QAR1436S
Zoro # G711593454
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QAR1436S
- Zoro # G711593454
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QAR1436S 14'' x 36'' Quad-Adjust stainless steel NSF wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. This shelf has a reverse mat design with built-in ledges that help prevent contents from falling. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a type 304 stainless steel construction that is both durable and easy to clean. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 36''Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Carbon Filled Copolymer Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L (QSB106CO)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- Eagle Group Wire Shelving