Shop All Extra Wire Shelves
Eagle Group
QA2460S 24'' x 60'' Quad-Adjust NSF Stainless Steel Wire Shelf
Mfr # 575QA2460S
Zoro # G311593410
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QA2460S
- Zoro # G311593410
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QA2460S 24'' x 60'' Quad-Adjust stainless steel NSF wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a type 304 stainless steel construction that is both durable and easy to clean. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 60''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Yellow (30283YELLO)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS245CL)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (17863)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- Eagle Group Wire Shelving