Shop All Extra Wire Shelves
Eagle Group
QA2448V 24'' x 48'' Quad-Adjust Valu-Master NSF Gray Epoxy Wire Shelf
Mfr # 575QA2448V
Zoro # G311593618
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QA2448V
- Zoro # G311593618
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QA2448V 24'' x 48'' Quad-Adjust Valu-Master NSF gray epoxy wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a phosphate conversion coating followed by a coat of MasterSeal sealer. A final pewter gray epoxy coating gives it protection against moisture and rust. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- WESCO Polyethylene Drum Faucet (DRM347)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- Eagle Group Extra Wire Shelves