Shop All Extra Wire Shelves
Eagle Group
QA2448E 24'' x 48'' Quad-Adjust Eaglegard NSF Hybrid Zinc / Green Epoxy Wire Shelf
Mfr # 575QA2448E
Zoro # G511593593
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QA2448E
- Zoro # G511593593
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QA2448E 24'' x 48'' Quad-Adjust Eaglegard NSF hybrid zinc / green epoxy wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. A final green epoxy coating with Microgard gives it added defense against moisture and rust while also helping to inhibit the growth of bacteria mold and mildew on the shelf surface. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Plastic Divider, Gray, 5 1/4 in W, 3 1/4 in H, 12 PK (036-95)
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- KNAPE & VOGT 16x23 Closet Wire Shelf (0331-1623CN)
- Eagle Group Wire Shelving