Shop All Extra Wire Shelves
Eagle Group
QA2448C 24'' x 48'' Quad-Adjust NSF Chrome Wire Shelf
Mfr # 575QA2448C
Zoro # G311593632
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QA2448C
- Zoro # G311593632
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QA2448C 24'' x 48'' Quad-Adjust chrome NSF wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-11/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM350108P)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- Eagle Group Extra Wire Shelves