Shop All Extra Wire Shelves
Eagle Group
QA1860V Quad-Adjust Valu-Master NSF Gray Epoxy 18'' x 60'' Wire Shelf
Mfr # 575QA1860V
Zoro # G911593711
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QA1860V
- Zoro # G911593711
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QA1860V Quad-Adjust Valu-Master NSF gray epoxy 18'' x 60'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a phosphate conversion coating followed by a coat of MasterSeal sealer. A final pewter gray epoxy coating gives it protection against moisture and rust. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 60''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- Eagle Group Extra Wire Shelves