Shop All Extra Wire Shelves
Eagle Group
QA1824C Quad-Adjust Chrome NSF 18'' x 24'' Wire Shelf
Mfr # 575QA1824C
Zoro # G511593623
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575QA1824C
- Zoro # G511593623
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group QA1824C Quad-Adjust chrome NSF 18'' x 24'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. The unique interlocking corners fit into the collars of the mounted split sleeves to customize and reorganize shelves without taking apart the whole shelf unit. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 24''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x36x69 (MBSK1836CH)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- Eagle Group Wire Shelving