Shop All Mobile Workbenches & Workstations
Eagle Group
Mobile Workstation, 24x48, 2 Shelf
Mfr # MWS2448WT
Zoro # G6782045
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 69 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # MWS2448WT
- Zoro # G6782045
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48 in |
Height | 69 in |
Overall Length | 48" |
Overall Height | 69" |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Depth | 24 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 5 in |
Height to Surface Top | 39 in |
Overall Fixed Height | 69 in |
Description
Workstation, Height Adjustability Fixed Height, Top Material Steel, Color Silver, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Shelves 2, Overall Depth 24 in, Overall Fixed Height 69 in, Overall Load Capacity 800 lb, Overall Width 48 in, Caster Type (2) Swivel, (2) Swivel Locking, Foot Type Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Red, 17 7/8 in L (QSB803RD)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- Eagle Group Mobile Workbenches & Workstations