Shop All Mobile Work Tables
Eagle Group
Mobile Instrument Table, SS, 58x24x34
Mfr # ITT2458
Zoro # G2182909
product price: $872.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Load Capacity 175 lb
- Material Steel
- Gauge 16 ga
- Overall Height 34 in
- Caster Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # ITT2458
- Zoro # G2182909
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Caster Dia. | 4 in |
Overall Width | 58 in |
Overall Length | 58" |
Width | 58 in |
Caster Size | 4" |
Depth | 24 in |
Height | 34 in |
Wheel Diameter | 4 in |
Overall Height Range | 34 in |
Work Surface Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Overall WxD | 58 in x 24 in |
Overall Depth | 24 in |
Work Surface Width | 58 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features No Bacteria Cracks, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Stringer, Includes 16 x 20 in Instrument Table with H-Brace, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- KEE KLAMP Plastic Stop Pipe Fittings - Fits 1-1/4 Schedule 40 Pipe (133-C)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Ivory (SSB445IV)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3999)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- Eagle Group Mobile Work Tables