Shop All Mobile Work Tables
Eagle Group
Mobile Instrument Table, SS, 20x16x34
Mfr # ITT1620
Zoro # G6466512
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Steel
- Gauge 16 ga
- Overall Height 34 in
- Caster Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # ITT1620
- Zoro # G6466512
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Caster Dia. | 4 in |
Depth | 16 in |
Caster Size | 4" |
Overall Width | 20 in |
Height | 34 in |
Overall Length | 20" |
Width | 20 in |
Overall Depth | 16 in |
Overall Height Range | 34 in |
Overall Fixed Height | 34 in |
Work Surface Width | 20 in |
Work Surface Depth | 16 in |
Overall WxD | 20 in x 16 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 4 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features No Bacteria Cracks, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Stringer, Includes 16 x 20 in Instrument Table with H-Brace, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- SMARTCELL Basket Divider, Chrome Plus, 18x6 (H186DV)
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- SPORTSMAN SS Work Station with 48" Workbench Table and Two 24" Utility Shelves (SSWSET48)
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1896-WHEELS)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- AMGOOD 24x48 Rolling Prep Table with Stainless Steel Top (AMG WT-2448-WHEELS)
- Eagle Group Mobile Work Tables