Shop All Mobile Work Tables
Eagle Group
Mobile Instrument Table, 46x24x34, w/Shelf
Mfr # ITU2446
Zoro # G2182866
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Load Capacity 175 lb
- Material Steel
- Gauge 16 ga
- Overall Height 34 in
- Caster Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # ITU2446
- Zoro # G2182866
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Caster Dia. | 4 in |
Overall Length | 46" |
Depth | 24 in |
Width | 46 in |
Height | 34 in |
Caster Size | 4" |
Overall Width | 24 in |
Work Surface Depth | 24 in |
Work Surface Width | 24 in |
Overall Fixed Height | 34 in |
Overall Height Range | 34 in |
Wheel Diameter | 4 in |
Overall WxD | 24 in x 24 in |
Height Adjustability | Fixed Height |
Overall Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features No Bacteria Cracks, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Undershelf and Casters, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- LYON Plastic Bin & Tub Cart Bin Divider, Yellow, 6 1/2 in W, 4 in H, 18 PK (NF3445BWYB-18)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Yellow (QUS976YL)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- AMGOOD 30x16 Rolling Prep Table with Stainless Steel Top (AMG WT-3018-WHEELS)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- Eagle Group Mobile Work Tables