Shop All Mobile Workbenches & Workstations
This Product is Discontinued
Eagle Group
Mobile Computer Workstation, 24x24 (Discontinued)
Mfr # MCWS2424C
Zoro # G6993122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 24"
- Load Capacity 800 lb.
- Finish Chrome
- Overall Height 53-3/8"
- Overall Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # MCWS2424C
- Zoro # G6993122
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 24" |
Overall Height | 53-3/8" |
Overall Width | 24" |
Caster Dia. | 5" |
Details
Item | Mobile Computer Workstation |
Load Capacity | 800 lb. |
Finish | Chrome |
Material | Wire |
Caster Material | Resilient |
Number of Shelves | 2 |
Includes | Cantilever Shelf, Wire Undershelf, Wire Worksurface and Keyboard Drawer |
Caster Type | (4) Swivel, (2) with Brake |
Cart Color | Silver |
Description
Mobile Computer Workstation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.