Shop All Hand Sinks
Eagle Group
HSA-WM-60 60'' x 21 11/16'' Multi-Station Hand Sink for 2 Wall Mounted Faucets
Mfr # 575HSAWM60
Zoro # G111516084
Free Shipping & Returns
$5,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # 575HSAWM60
- Zoro # G111516084
- Country of Origin United States
- Category Hand Sinks
Description
Maintain a sanitary environment in your auto garage distribution center or manufacturing facility by giving your employees a convenient way to quickly wash their hands with this Eagle Group HSA-WM-60 60'' multi-station hand sink for two faucets! Made of rugged 14 gauge type 304 stainless steel this sink is not only rust- and corrosion-resistant it's extremely durable and built for everyday commercial use.Perfect for industrial applications the advantage of a multi-station sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees and guests healthy.This wall mounted sink station includes 2 sets of holes each set punched on 8'' centers with each center faucet hole measuring 1 1/8'' in diameter allowing you to add the faucets of your choosing sold separately. Likewise the spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications.Designed for wall mounting this sink includes 2 1 5/8'' diameter tubular wall brackets and Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. A 9 1/2'' high back splash protects your walls from splashing and water damage. This sink is also supplied with a basket drain assembly. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Overall Dimensions:Left to Right: 60''Front to Back: 21 11/16''Height: 27 3/16''Bowl Dimensions:Left to Right: 55''Front to Back: 14''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- ZURN PS Replacement Dome Strainer (PS-DS-ASSY)
- LEGEND VALVE 2" MIP x CPVC TRANS. FTG NL (302-408NL)
- GROHE Universal Strainer 2.2 gpm (45220000)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- BK RESOURCES Hand Sink Stainless Steel Faucet 2Holes 1-7/8"DR 13-3/4"Wx10"Dx5" (BKHS-D-1410-P-G)
- BK RESOURCES ION TM Blue Antimicrobial Hand Sink W/Side Splashes, EVO 4" Faucet (APHS-W1410-SSBE)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- Eagle Group Hand Sinks