Shop All Hand Sinks
Eagle Group
Hand Sink, With Faucet, 12 In. L, 18 In. W
Mfr # HSAN-10-F
Zoro # G8994842
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Mounting Centers 4 in
- With Faucet / Without Faucet With Faucet
- Finish Satin
- Faucet Operation Dual Manual Handle
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # HSAN-10-F
- Zoro # G8994842
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 13 1/2 in x 9 3/4 in |
Overall Length | 12 in |
Back Splash Height | 7 1/2 in |
Bowl Depth | 6 3/4 in |
Overall Height | 14 1/4 in |
Overall Width | 18 in |
Faucet Hole Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 13 1/2 in |
Bowl Width | 9 3/4 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 7 1/2 in, Bowl Depth 6 3/4 in, Oval, Bowl Size 13 1/2 in x 9 3/4 in, Non CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 19)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- BK RESOURCES ION TM Blue Antimicrobial Hand Sink W/Side Splashes, EVO 4" Faucet (APHS-W1410-SSBE)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- Eagle Group Hand Sinks