Shop All Hand Sinks
Eagle Group
Hand Sink, With Faucet, 12 In. L, 18 In. W
Mfr # HSAN-10-F-LRS
Zoro # G6935643
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Size 9 3/4 in x 13 1/2 in
- Bowl Depth 6 3/4 in
- Overall Length 12 in
- Flow Rate 2.2 gpm
- Side Splash no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # HSAN-10-F-LRS
- Zoro # G6935643
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 9 3/4 in x 13 1/2 in |
Bowl Depth | 6 3/4 in |
Overall Length | 12 in |
Overall Height | 14 1/4 in |
Back Splash Height | 6 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 9 3/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 13 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 6 in, Bowl Depth 6 3/4 in, Oval, Bowl Size 9 3/4 in x 13 1/2 in, Silver, Drain Opening 1 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Knob, Faucet Installation Style Single Hole, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 14 1/4 in, Overall Length 12 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- BECK 3/4" x 6" Black Pipe Nipple Sch XXH (0332716604)
- ZURN 6 " PVC Drain (FD2380-PVC)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 10 00WP2)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 14" x 10" (FS17D-1410-05XZ)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- Eagle Group Hand Sinks