Shop All Hand Sinks
Eagle Group
Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W
Mfr # HSA-10-FW-LRS
Zoro # G8994867
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash Height 7 1/2 in
- Number of Holes 2
- Includes Basket Drain, Side Splash
- Finish Satin
- Bowl Size 13 1/2 in x 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # HSA-10-FW-LRS
- Zoro # G8994867
- Country of Origin United States
- Category Hand Sinks
Dimensions
Side Splash Height | 7 1/2 in |
Bowl Size | 13 1/2 in x 9 3/4 in |
Back Splash Height | 7 1/2 in |
Overall Width | 14 3/4 in |
Overall Length | 18 7/8 in |
Bowl Depth | 6 3/4 in |
Overall Height | 12 3/4 in |
Faucet Hole Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 9 3/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 13 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 7 1/2 in, Bowl Depth 6 3/4 in, Oval, Bowl Size 13 1/2 in x 9 3/4 in, Non CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Butt Weld Forged Steel Elbowlet (0766261010)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, White, 10 PK (CI0412W-PK10)
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80 (1LMC5)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- Eagle Group Hand Sinks