Shop All Hand Sinks
Eagle Group
Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W
Mfr # HSA-10-F-IF1-LRS
Zoro # G8994833
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Depth 6 3/4 in
- Side Splash Yes
- Flow Rate 2.2 gpm
- Faucet Operation Dual Manual Handle
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # HSA-10-F-IF1-LRS
- Zoro # G8994833
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 6 3/4 in |
Overall Width | 14 3/4 in |
Back Splash Height | 7 1/2 in |
Overall Height | 12 3/4 in |
Side Splash Height | 7 1/2 in |
Overall Length | 18 7/8 in |
Bowl Size | 9 3/4 in x 13 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/8 in |
Bowl Length | 9 3/4 in |
Bowl Width | 13 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 7 1/2 in, Bowl Depth 6 3/4 in, Oval, Bowl Size 9 3/4 in x 13 1/2 in, Non CEC Compliant, Silver, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bell Reducer, 2-1/2 x 2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR2520G)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Inline (V150)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 72 Inch Extended Length Stainless (4401469)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- BK RESOURCES Hand Sink Stainless Steel 2 Holes, 1-7/8" Drain 13-3/4"Wx10"Dx5 (BKHS-D-1410)
- SANI-LAV Hand Sink, Wall, Faucet, 23inL, 9in Bowl D (504)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- Eagle Group Hand Sinks