Shop All Hand Sinks
Eagle Group
Hand Sink, Stainless Steel, 14" x 10" x 5"
Mfr # PHS-S-C
Zoro # G5784873
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,645.99
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Bowl Size 10 in x 14 in
- ADA Compliant No
- With Faucet / Without Faucet With Faucet
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # PHS-S-C
- Zoro # G5784873
- Country of Origin United States
- Category Hand Sinks
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Size | 10 in x 14 in |
Overall Length | 26 in |
Back Splash Height | 8 3/4 in |
Bowl Depth | 5 in |
Faucet Hole Dia. | 1 in |
Overall Height | 44 3/4 in |
Overall Width | 24 in |
Bowl Width | 14 in |
Bowl Length | 10 in |
Description
Portable Hand Sink, ADA Compliance No, Back Splash Height 8 3/4 in, Bowl Depth 5 in, Rectangular, Bowl Size 10 in x 14 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEXTUBE 3/4""X100' COIL (U870O100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- WATTS BRASS & TUBULAR 12 Backflow Preventer (9D-M3 1/2)
- JONES STEPHENS Brass Ballcock Nut With Washer (C05083)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- Eagle Group Hand Sinks